Check Availability
  • HELI-COIL 

    10mm Nitronic 60 Helical Insert, M5 x 0.8 Internal Thread; PK100

  • Item # 4GDY8
  • Mfr. Model # A4184-5EN100
10mm Nitronic 60 Helical Insert, M5 x 0.8 Internal Thread; PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4GDY8
Mfr. Model # A4184-5EN100
UNSPSC #31162802
Catalog Page 2141
Shipping Weight 0.19 lbs
Country of Origin USA *
Item Helical Insert
Type Screw Locking Helical
Material Nitronic 60
Internal Thread Size M5 x 0.8
Thread Type Metric Coarse
Thread Direction Right Hand
Length 10mm
Free Coil Dia. 6.525mm
Tap Sizes M5x0.8 STI
Drill Size 5.2mm
Tensile Strength (PSI) 200,000
Rockwell Hardness C43-C50
Application For Metal
Package Quantity 100
* This product's country of origin is subject to change

Welcome Sign In