Check Availability
  • HELI-COIL 

    10mm 304 Stainless Steel Helical Insert, M4 x 0.7 Internal Thread; PK100

  • Item # 4GDX2
  • Mfr. Model # A4184-4CN100
10mm 304 Stainless Steel Helical Insert, M4 x 0.7 Internal Thread; PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4GDX2
Mfr. Model # A4184-4CN100
UNSPSC #31162802
Catalog Page 2138
Shipping Weight 0.16 lbs
Country of Origin USA *
Item Helical Insert
Type Screw Locking Helical
Material 304 Stainless Steel
Internal Thread Size M4 x 0.7
Thread Type Metric Coarse
Thread Direction Right Hand
Length 10mm
Free Coil Dia. 5.325mm
Tap Sizes M4x0.7 STI
Drill Size 4.2mm
Tensile Strength (PSI) 200,000 to 250,000
Rockwell Hardness C43-C50
Application For Metal
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions