Check Availability
  • HELI-COIL 

    1.500" 304 Stainless Steel Helical Insert, 1-12 Internal Thread; PK1

  • Item # 4EXL4
  • Mfr. Model # 3591-161CN1500
1.500" 304 Stainless Steel Helical Insert, 1-12 Internal Thread; PK1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4EXL4
Mfr. Model # 3591-161CN1500
UNSPSC #31162802
Catalog Page 2195
Shipping Weight 0.14 lbs
Country of Origin USA *
Item Helical Insert
Type Screw Locking Helical
Material 304 Stainless Steel
Internal Thread Size 1-12
Thread Type UNF
Thread Direction Right Hand
Length 1.500"
Free Coil Dia. 1.184"
Tap Sizes 1-12 STI
Drill Size 1-1/64"
Tensile Strength (PSI) 200,000 to 250,000
Rockwell Hardness C43-C50
Application For Metal
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In