Check Availability
  • HELI-COIL 

    1.500" 304 Stainless Steel Helical Insert, 1-14 Internal Thread; PK1

  • Item # 4EWR8
  • Mfr. Model # K1191-16
1.500" 304 Stainless Steel Helical Insert, 1-14 Internal Thread; PK1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4EWR8
Mfr. Model # K1191-16
UNSPSC #31162802
Catalog Page 2138
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Helical Insert
Type Free Running Helical
Material 304 Stainless Steel
Internal Thread Size 1-14
Thread Type UNF
Thread Direction Right Hand
Length 1.500"
Free Coil Dia. 1.171"
Tap Sizes 1-14 STI
Drill Size 1-1/64"
Tensile Strength (PSI) 200,000 to 250,000
Rockwell Hardness C43-C50
Application For Metal
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions