Check Availability
  • HELI-COIL 

    1.312" 304 Stainless Steel Helical Insert, 7/8-9 Internal Thread; PK1

  • Item # 4EXG1
  • Mfr. Model # 3585-14CN1312
1.312" 304 Stainless Steel Helical Insert, 7/8-9 Internal Thread; PK1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4EXG1
Mfr. Model # 3585-14CN1312
UNSPSC #31162802
Catalog Page 2137
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Helical Insert
Type Screw Locking Helical
Material 304 Stainless Steel
Internal Thread Size 7/8-9
Thread Type UNC
Thread Direction Right Hand
Length 1.312"
Free Coil Dia. 1.037"
Tap Sizes 7/8-9 STI
Drill Size 29/32"
Tensile Strength (PSI) 200,000 to 250,000
Rockwell Hardness C43-C50
Application For Metal
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions