Check Availability
  • HELI-COIL 

    1.125" 304 Stainless Steel Helical Insert, 1 1/8-7 Internal Thread; PK1

  • Item # 4EXG5
  • Mfr. Model # 3585-18CN1125
1.125" 304 Stainless Steel Helical Insert, 1 1/8-7 Internal Thread; PK1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4EXG5
Mfr. Model # 3585-18CN1125
UNSPSC #31162802
Catalog Page 2137
Shipping Weight 0.16 lbs
Country of Origin USA *
Item Helical Insert
Type Screw Locking Helical
Material 304 Stainless Steel
Internal Thread Size 1 1/8-7
Thread Type UNC
Thread Direction Right Hand
Length 1.125"
Free Coil Dia. 1.335"
Tap Sizes 1 1/8-7 STI
Drill Size 1-11/64"
Tensile Strength (PSI) 200,000 to 250,000
Rockwell Hardness C43-C50
Application For Metal
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions