Check Availability
  • HELI-COIL 

    1.000" 304 Stainless Steel Helical Insert, 1-8 Internal Thread; PK1

  • Item # 4EXG3
  • Mfr. Model # 3585-16CN1000
1.000" 304 Stainless Steel Helical Insert, 1-8 Internal Thread; PK1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4EXG3
Mfr. Model # 3585-16CN1000
UNSPSC #31162802
Catalog Page 2139
Shipping Weight 0.14 lbs
Country of Origin USA *
Item Helical Insert
Type Screw Locking Helical
Material 304 Stainless Steel
Internal Thread Size 1-8
Thread Type UNC
Thread Direction Right Hand
Length 1.000"
Free Coil Dia. 1.181"
Tap Sizes 1-8 STI
Drill Size 1-1/32"
Tensile Strength (PSI) 200,000 to 250,000
Rockwell Hardness C43-C50
Application For Metal
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In