Check Availability
  • HELI-COIL 

    0.661" 304 Stainless Steel Helical Insert, 1-11 1/2 Internal Thread; PK2

  • Item # 4EWR6
  • Mfr. Model # K327-16
0.661" 304 Stainless Steel Helical Insert, 1-11 1/2 Internal Thread; PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4EWR6
Mfr. Model # K327-16
UNSPSC #31162802
Catalog Page 2138
Shipping Weight 0.09 lbs
Country of Origin USA *
Item Helical Insert
Type Free Running Helical
Material 304 Stainless Steel
Internal Thread Size 1-11 1/2
Thread Type ANPT
Thread Direction Right Hand
Length 0.661"
Free Coil Dia. 1.558"
Tap Sizes 1-11 1/2 ANPT STI
Drill Size 1.250"
Tensile Strength (PSI) 200,000 to 250,000
Rockwell Hardness C43-C50
Application For Metal
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions