Check Availability
  • HELI-COIL 

    0.625" Nitronic 60 Helical Insert, 5/16-18 Internal Thread; PK100

  • Item # 4GDK3
  • Mfr. Model # A3585-5EN625
0.625" Nitronic 60 Helical Insert, 5/16-18 Internal Thread; PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4GDK3
Mfr. Model # A3585-5EN625
UNSPSC #31162802
Catalog Page 2139
Shipping Weight 0.57 lbs
Country of Origin USA *
Item Helical Insert
Type Screw Locking Helical
Material Nitronic 60
Internal Thread Size 5/16-18
Thread Type UNC
Thread Direction Right Hand
Length 0.625"
Free Coil Dia. 0.390"
Tap Sizes 5/16-18 STI
Drill Size Q
Tensile Strength (PSI) 200,000
Rockwell Hardness C43-C50
Application For Metal
Package Quantity 100
* This product's country of origin is subject to change

Welcome Sign In