Check Availability
  • HELI-COIL 

    0.625" 304 Stainless Steel Helical Insert, 5/16-24 Internal Thread; PK500

  • Item # 4EXP2
  • Mfr. Model # 3591-5CN625S
0.625" 304 Stainless Steel Helical Insert, 5/16-24 Internal Thread; PK500
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4EXP2
Mfr. Model # 3591-5CN625S
UNSPSC #31162802
Shipping Weight 3.05 lbs
Country of Origin USA *
Item Helical Insert
Type Screw Locking, On a Strip
Material 304 Stainless Steel
Internal Thread Size 5/16-24
Thread Type UNF
Thread Direction Right Hand
Length 0.625"
Free Coil Dia. 0.390"
Tap Sizes 5/16-24 STI
Drill Size 21/64"
Tensile Strength (PSI) 200,000 to 250,000
Rockwell Hardness C43-C50
Application For Metal
Package Quantity 500
* This product's country of origin is subject to change

Compliance and Restrictions