Check Availability
  • HELI-COIL 

    0.570" Nitronic 60 Helical Insert, 10-32 Internal Thread; PK100

  • Item # 4GDN4
  • Mfr. Model # A3591-3EN570
0.570" Nitronic 60 Helical Insert, 10-32 Internal Thread; PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4GDN4
Mfr. Model # A3591-3EN570
UNSPSC #31162802
Catalog Page 2138
Shipping Weight 0.24 lbs
Country of Origin USA *
Item Helical Insert
Type Screw Locking Helical
Material Nitronic 60
Internal Thread Size 10-32
Thread Type UNF
Thread Direction Right Hand
Length 0.570"
Free Coil Dia. 0.246"
Tap Sizes 10-32 STI
Drill Size #7
Tensile Strength (PSI) 200,000
Rockwell Hardness C43-C50
Application For Metal
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions