Check Availability
  • HELI-COIL 

    0.562" 304 Stainless Steel Helical Insert, 3/8-16 Internal Thread; PK100

  • Item # 4GDK4
  • Mfr. Model # A3585-6CN562
0.562" 304 Stainless Steel Helical Insert, 3/8-16 Internal Thread; PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4GDK4
Mfr. Model # A3585-6CN562
UNSPSC #31162802
Catalog Page 2137
Shipping Weight 0.69 lbs
Country of Origin USA *
Item Helical Insert
Type Screw Locking Helical
Material 304 Stainless Steel
Internal Thread Size 3/8-16
Thread Type UNC
Thread Direction Right Hand
Length 0.562"
Free Coil Dia. 0.462"
Tap Sizes 3/8-16 STI
Drill Size X
Tensile Strength (PSI) 200,000 to 250,000
Rockwell Hardness C43-C50
Application For Metal
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions