Check Availability
  • HELI-COIL 

    0.534" 304 Stainless Steel Helical Insert, 3/4-14 Internal Thread; PK5

  • Item # 4EWT3
  • Mfr. Model # K327-12
0.534" 304 Stainless Steel Helical Insert, 3/4-14 Internal Thread; PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4EWT3
Mfr. Model # K327-12
UNSPSC #31162802
Catalog Page 2138
Shipping Weight 0.12 lbs
Country of Origin USA *
Item Helical Insert
Type Free Running Helical
Material 304 Stainless Steel
Internal Thread Size 3/4-14
Thread Type ANPT
Thread Direction Right Hand
Length 0.534"
Free Coil Dia. 1.247"
Tap Sizes 3/4-14 ANPT STI
Drill Size 63/64"
Tensile Strength (PSI) 200,000 to 250,000
Rockwell Hardness C43-C50
Application For Metal
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions