Check Availability
  • HELI-COIL 

    0.500" 304 Stainless Steel Helical Insert, 1/4-28 Internal Thread; PK500

  • Item # 4EXZ7
  • Mfr. Model # T3585-4C500S
0.500" 304 Stainless Steel Helical Insert, 1/4-28 Internal Thread; PK500
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4EXZ7
Mfr. Model # T3585-4C500S
UNSPSC #31162802
Catalog Page 0
Shipping Weight 2.35 lbs
Country of Origin USA *
Item Helical Insert
Type Tangless, Screw Locking, On a Strip
Material 304 Stainless Steel
Internal Thread Size 1/4-28
Thread Type UNC
Thread Direction Right Hand
Length 0.500"
Free Coil Dia. 0.320"
Tap Sizes 1/4-28 STI
Drill Size G
Tensile Strength (PSI) 200,000 to 250,000
Rockwell Hardness C43-C50
Application For Metal
Package Quantity 500
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.