Check Availability
  • HELI-COIL 

    0.492" 304 Stainless Steel Helical Insert, 8-36 Internal Thread; PK100

  • Item # 4GDL1
  • Mfr. Model # A3591-2CN492
0.492" 304 Stainless Steel Helical Insert, 8-36 Internal Thread; PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4GDL1
Mfr. Model # A3591-2CN492
UNSPSC #31162802
Catalog Page 2140
Shipping Weight 0.18 lbs
Country of Origin USA *
Item Helical Insert
Type Screw Locking Helical
Material 304 Stainless Steel
Internal Thread Size 8-36
Thread Type UNF
Thread Direction Right Hand
Length 0.492"
Free Coil Dia. 0.214"
Tap Sizes 8-36 STI
Drill Size #17
Tensile Strength (PSI) 200,000 to 250,000
Rockwell Hardness C43-C50
Application For Metal
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In