Check Availability
  • HELI-COIL 

    0.380" 304 Stainless Steel Helical Insert, 10-24 Internal Thread; PK100

  • Item # 4GDG5
  • Mfr. Model # A3585-3CN380
0.380" 304 Stainless Steel Helical Insert, 10-24 Internal Thread; PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4GDG5
Mfr. Model # A3585-3CN380
UNSPSC #31162802
Catalog Page 2194
Shipping Weight 0.21 lbs
Country of Origin USA *
Item Helical Insert
Type Screw Locking Helical
Material 304 Stainless Steel
Internal Thread Size 10-24
Thread Type UNC
Thread Direction Right Hand
Length 0.380"
Free Coil Dia. 0.251"
Tap Sizes 10-24 STI
Drill Size 13/64"
Tensile Strength (PSI) 200,000 to 250,000
Rockwell Hardness C43-C50
Application For Metal
Package Quantity 100
* This product's country of origin is subject to change

Welcome Sign In