Check Availability
  • HELI-COIL 

    0.375" Nitronic 60 Helical Insert, 1/4-28 Internal Thread; PK100

  • Item # 4GDP5
  • Mfr. Model # A3591-4EN375
0.375" Nitronic 60 Helical Insert, 1/4-28 Internal Thread; PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4GDP5
Mfr. Model # A3591-4EN375
UNSPSC #31162802
Catalog Page 2138
Shipping Weight 0.23 lbs
Country of Origin USA *
Item Helical Insert
Type Screw Locking Helical
Material Nitronic 60
Internal Thread Size 1/4-28
Thread Type UNF
Thread Direction Right Hand
Length 0.375"
Free Coil Dia. 0.316"
Tap Sizes 1/4-28 STI
Drill Size G
Tensile Strength (PSI) 200,000
Rockwell Hardness C43-C50
Application For Metal
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions