Check Availability
  • HELI-COIL 

    0.375" Nitronic 60 Helical Insert, 1/4-20 Internal Thread; PK100

  • Item # 4GDJ1
  • Mfr. Model # A3585-4EN375
0.375" Nitronic 60 Helical Insert, 1/4-20 Internal Thread; PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4GDJ1
Mfr. Model # A3585-4EN375
UNSPSC #31162802
Catalog Page 2137
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Helical Insert
Type Screw Locking Helical
Material Nitronic 60
Internal Thread Size 1/4-20
Thread Type UNC
Thread Direction Right Hand
Length 0.375"
Free Coil Dia. 0.320"
Tap Sizes 1/4-20 STI
Drill Size H
Tensile Strength (PSI) 200,000
Rockwell Hardness C43-C50
Application For Metal
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions