Check Availability
  • HELI-COIL 

    0.375" 304 Stainless Steel, Dry Film Lubricant Helical Insert, 1/4-20 Internal Thread; PK100

  • Item # 4GDH7
  • Mfr. Model # A3585-4CNW375
0.375" 304 Stainless Steel, Dry Film Lubricant Helical Insert, 1/4-20 Internal Thread; PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4GDH7
Mfr. Model # A3585-4CNW375
UNSPSC #31162802
Catalog Page 2139
Shipping Weight 0.32 lbs
Country of Origin USA *
Item Helical Insert
Type Screw Locking Helical
Material 304 Stainless Steel, Dry Film Lubricant
Internal Thread Size 1/4-20
Thread Type UNC
Thread Direction Right Hand
Length 0.375"
Free Coil Dia. 0.320"
Tap Sizes 1/4-20 STI
Drill Size H
Tensile Strength (PSI) 200,000 to 250,000
Rockwell Hardness C43-C50
Application For Metal
Package Quantity 100
* This product's country of origin is subject to change

Welcome Sign In