Check Availability
  • HELI-COIL 

    0.285" 304 Stainless Steel, Dry Film Lubricant Helical Insert with 10-32 Internal Thread Size; PK100

  • Item # 4GDA3
  • Mfr. Model # AT3591-3CW285
0.285" 304 Stainless Steel, Dry Film Lubricant Helical Insert with 10-32 Internal Thread Size; PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4GDA3
Mfr. Model # AT3591-3CW285
UNSPSC #31162802
Shipping Weight 0.17 lbs
Country of Origin USA *
Item Helical Insert
Type Screw Locking
Material 304 Stainless Steel, Dry Film Lubricant
Internal Thread Size 10-32
Thread Type UNF
Thread Direction Right Hand
Length 0.285"
Free Coil Dia. 0.246"
Tap Sizes 10-32 STI
Drill Size #7
Tensile Strength (PSI) 200,000 to 250,000
Rockwell Hardness C43-C50
Application For Metal
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions