Check Availability
  • HELI-COIL 

    0.276" 304 Stainless Steel Helical Insert, 6-32 Internal Thread; PK1000

  • Item # 4EXW1
  • Mfr. Model # T1185-06C276S
0.276" 304 Stainless Steel Helical Insert, 6-32 Internal Thread; PK1000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4EXW1
Mfr. Model # T1185-06C276S
UNSPSC #31162802
Shipping Weight 1.15 lbs
Country of Origin USA *
Item Helical Insert
Type Tangless, Screw Locking, On a Strip
Material 304 Stainless Steel
Internal Thread Size 6-32
Thread Type UNC
Thread Direction Right Hand
Length 0.276"
Free Coil Dia. 0.185"
Tap Sizes 6-32 STI
Drill Size #26
Tensile Strength (PSI) 200,000 to 250,000
Rockwell Hardness C43-C50
Application For Metal
Package Quantity 1000
* This product's country of origin is subject to change

Compliance and Restrictions