Check Availability
  • HELI-COIL 

    0.246" 304 Stainless Steel Helical Insert, 8-32 Internal Thread; PK1000

  • Item # 4EXH3
  • Mfr. Model # 3585-2CN246S
0.246" 304 Stainless Steel Helical Insert, 8-32 Internal Thread; PK1000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4EXH3
Mfr. Model # 3585-2CN246S
UNSPSC #31162802
Shipping Weight 1.23 lbs
Country of Origin USA *
Item Helical Insert
Type Screw Locking, On a Strip
Material 304 Stainless Steel
Internal Thread Size 8-32
Thread Type UNC
Thread Direction Right Hand
Length 0.246"
Free Coil Dia. 0.212"
Tap Sizes 8-32 STI
Drill Size #17
Tensile Strength (PSI) 200,000 to 250,000
Rockwell Hardness C43-C50
Application For Metal
Package Quantity 1000
* This product's country of origin is subject to change

Compliance and Restrictions