Check Availability
  • HELI-COIL 

    0.190" 304 Stainless Steel Helical Insert with 10-24 Internal Thread Size; PK1000

  • Item # 4EXH8
  • Mfr. Model # 3585-3CN190S
0.190" 304 Stainless Steel Helical Insert with 10-24 Internal Thread Size; PK1000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4EXH8
Mfr. Model # 3585-3CN190S
UNSPSC #31162802
Shipping Weight 1.31 lbs
Country of Origin USA *
Item Helical Insert
Type Screw Locking, On a Strip
Material 304 Stainless Steel
Internal Thread Size 10-24
Thread Type UNC
Thread Direction Right Hand
Length 0.190"
Free Coil Dia. 0.251"
Tap Sizes 10-24 STI
Drill Size 13/64"
Tensile Strength (PSI) 200,000 to 250,000
Rockwell Hardness C43-C50
Application For Metal
Package Quantity 1000
* This product's country of origin is subject to change

Compliance and Restrictions