Check Availability
  • HELI-COIL 

    0.172" 304 Stainless Steel Helical Insert with 2-56 Internal Thread Size; PK1000

  • Item # 4EXX9
  • Mfr. Model # T3585-02C172S
0.172" 304 Stainless Steel Helical Insert with 2-56 Internal Thread Size; PK1000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4EXX9
Mfr. Model # T3585-02C172S
UNSPSC #31162802
Shipping Weight 0.46 lbs
Country of Origin USA *
Item Helical Insert
Type Tangless, Screw Locking, On a Strip
Material 304 Stainless Steel
Internal Thread Size 2-56
Thread Type UNC
Thread Direction Right Hand
Length 0.172"
Free Coil Dia. 0.145"
Tap Sizes 2-56 STI
Drill Size 3/32"
Tensile Strength (PSI) 200,000 to 250,000
Rockwell Hardness C43-C50
Application For Metal
Package Quantity 1000
* This product's country of origin is subject to change

Compliance and Restrictions