Check Availability
  • HELI-COIL 

    0.168" 304 Stainless Steel Helical Insert, 4-40 Internal Thread; PK100

  • Item # 4GCW7
  • Mfr. Model # AT3585-04C168
0.168" 304 Stainless Steel Helical Insert, 4-40 Internal Thread; PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4GCW7
Mfr. Model # AT3585-04C168
UNSPSC #31162802
Shipping Weight 0.11 lbs
Country of Origin USA *
Item Helical Insert
Type Screw Locking
Material 304 Stainless Steel
Internal Thread Size 4-40
Thread Type UNC
Thread Direction Right Hand
Length 0.168"
Free Coil Dia. 0.152"
Tap Sizes 4-40 STI
Drill Size #31
Tensile Strength (PSI) 200,000 to 250,000
Rockwell Hardness C43-C50
Application For Metal
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions