Check Availability
  • HELI-COIL 

    0.164" 304 Stainless Steel, Dry Film Lubricant Helical Insert, 8-32 Internal Thread; PK100

  • Item # 4GDF6
  • Mfr. Model # A3585-2CNW164
0.164" 304 Stainless Steel, Dry Film Lubricant Helical Insert, 8-32 Internal Thread; PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4GDF6
Mfr. Model # A3585-2CNW164
UNSPSC #31162802
Catalog Page 2137
Shipping Weight 0.12 lbs
Country of Origin USA *
Item Helical Insert
Type Screw Locking Helical
Material 304 Stainless Steel, Dry Film Lubricant
Internal Thread Size 8-32
Thread Type UNC
Thread Direction Right Hand
Length 0.164"
Free Coil Dia. 0.212"
Tap Sizes 8-32 STI
Drill Size #17
Tensile Strength (PSI) 200,000 to 250,000
Rockwell Hardness C43-C50
Application For Metal
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions