Check Availability
  • HELI-COIL 

    0.086" 304 Stainless Steel, Dry Film Lubricant Helical Insert, 2-56 Internal Thread; PK100

  • Item # 4GCW3
  • Mfr. Model # AT3585-02CW086
0.086" 304 Stainless Steel, Dry Film Lubricant Helical Insert, 2-56 Internal Thread; PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4GCW3
Mfr. Model # AT3585-02CW086
UNSPSC #31162802
Shipping Weight 0.08 lbs
Country of Origin USA *
Item Helical Insert
Type Screw Locking
Material 304 Stainless Steel, Dry Film Lubricant
Internal Thread Size 2-56
Thread Type UNC
Thread Direction Right Hand
Length 0.086"
Free Coil Dia. 0.115"
Tap Sizes 2-56 STI
Drill Size 3/32"
Tensile Strength (PSI) 200,000 to 250,000
Rockwell Hardness C43-C50
Application For Metal
Package Quantity 100
* This product's country of origin is subject to change

Welcome Sign In