Check Availability
  • HEIL QUAKER 

    Auto Limit Switch, 140-160 Deg F

  • Item # 35YK37
  • Mfr. Model # 505962
Auto Limit Switch, 140-160 Deg F
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35YK37
Mfr. Model # 505962
UNSPSC #0
Shipping Weight 1.0 lbs
Country of Origin Mexico *
Item Auto Limit Switch, 140-160 Degrees F
Fits Brand Heil Quaker
Includes Switch
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

This item is restricted for international sale.