Check Availability
  • HEIDOLPH 

    Vacuum Pump

  • Item # 45UD41
  • Mfr. Model # 036306604
Vacuum Pump
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45UD41
Mfr. Model # 036306604
UNSPSC #40151502
Shipping Weight 15.9 lbs
Country of Origin USA *
Item Vacuum Pump
HP 1/16
Ultimate Pressure Torr 75
End Vacuum 50 torr
NPT Inlet 1/4"
Voltage 120
Amps AC 1.9
Overall Length 9-45/64"
Overall Height 5-45/64"
Overall Width 4-13/16"
Hz 50/60
Phase 1
Weight 11.9 lb.
RPM 1800
Max. dBA 45
Application For Chemistry, Microbiology, Waste Water Control
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.