Check Availability
Vertical Autoclave, 85L, 220VAC, 15A
Qty
  • Web Price
    $29,640.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33ZZ56
Mfr. Model # 023210745
UNSPSC #42281508
Shipping Weight 220.0 lbs
Country of Origin Israel *
Item Vertical Autoclave
Temp. Range (C) 105 Degrees to 137 Degrees
Temp. Accuracy (F) -4 Degrees /5 Degrees
Temp. Range 105 Degrees to 137 Degrees C
Max. Temp. (C) 137 Degrees
Temp. Accuracy (C) -2 Degrees /3 Degrees
Temp. Resolution (C) 0.2 Degrees
Temp. Resolution (F) 0.36 Degrees
Cycle Time 1.5 hr. Liquid/ 45 min. Instruments
Material Stainless Steel
Range 105 Degrees to 137 Degrees C
Capacity 85L
Chamber Height 27-1/64"
Chamber Diameter 14-31/32"
Overall Height 36-13/32"
Overall Width 25-39/64"
Overall Depth 19-45/64"
Voltage (AC) 220
Amps AC 15
Watts 6000
Wattage (kW) 6.0
Compliance UL Compliant
Special Features Printer
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In