Check Availability
  • HEIDOLPH TUTTNAUER 

    Electronic Autoclave, 34.4L, 105-137degC

  • Item # 33ZZ48
  • Mfr. Model # 023210690
Electronic Autoclave, 34.4L, 105-137degC
Qty
  • Web Price
    $13,043.92 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Benchtop sterilizer provides fast and convenient means of sterilizing liquids, media, instruments, glassware, clothing, and waste. Self-contained design eliminates external plumbing and hardwiring. ASME-stamped, 316 stainless steel chamber ensures high corrosion resistance. Fast exhaust allows quick cycle time of solids and slow exhaust prevents media and liquid boil-over. Closed-door drying system maintains sterility. Drying cycle removes residual moisture after sterilization. Continuous pressure purge eliminates air pockets. Large-capacity reservoir provides an ample water supply to avoid frequent fill-ups. Automatic shut-off feature saves energy. Standard safety features include a heat-insulated, double locking door; automatic low water level shut-off; over-temperature cut-off and over pressure valve. Digital display continuously shows temperature, pressure, and running time. In-line particle filter protects valves. Low-water alarm sounds indicate when reservoir needs to be refilled. Features electronic pressure and temperature sensors. Standby heating keeps chamber warm for quicker cycles. Meets GLP requirement.
Show More Close
 

Technical Specifications

Item # 33ZZ48
Mfr. Model # 023210690
UNSPSC #42281508
Catalog Page 640
Shipping Weight 132.0 lbs
Country of Origin Israel *
Item Electronic Autoclave
Temp. Range (C) 105 Degrees to 137 Degrees
Temp. Accuracy (F) -4 Degrees /5 Degrees
Temp. Range 105 Degrees to 137 Degrees C
Max. Temp. (C) 137 Degrees
Temp. Accuracy (C) -2 Degrees /3 Degrees
Temp. Resolution (C) 0.2 Degrees
Temp. Resolution (F) 0.36 Degrees
Cycle Time 59 min.
Material Stainless Steel
Range 105 Degrees to 137 Degrees C
Capacity 34.4L
Chamber Height 18-15/32"
Chamber Diameter 12-1/2"
Overall Height 18"
Overall Width 23-1/2"
Overall Depth 21-1/2"
Voltage (AC) 220
Amps AC 13.6
Watts 2200
Wattage (kW) 2.2
Compliance UL Compliant
Special Features Printer
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.