Check Availability
  • HEIDOLPH TUTTNAUER 

    Analog Autoclave, 23L, Stainless Steel

  • Item # 33ZZ27
  • Mfr. Model # 023210304
Analog Autoclave, 23L, Stainless Steel
Qty
  • Web Price
    $7,615.82 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Benchtop sterilizer provides fast and convenient means of sterilizing liquids, media, instruments, glassware, clothing, and waste. Self-contained design eliminates external plumbing and hardwiring. ASME-stamped, 316 stainless steel chamber ensures high corrosion resistance. Fast exhaust allows quick cycle time of solids and slow exhaust prevents media and liquid boil-over. Closed-door drying system maintains sterility. Drying cycle removes residual moisture after sterilization. Continuous pressure purge eliminates air pockets. Large-capacity reservoir provides an ample water supply to avoid frequent fill-ups. Automatic shut-off feature saves energy. Standard safety features include a heat-insulated, double locking door; automatic low water level shut-off; over-temperature cut-off and over pressure valve. Manually-operated sterilizer includes combination pressure and temperature gauge with peak indicator.
Show More Close
 

Technical Specifications

Item # 33ZZ27
Mfr. Model # 023210304
UNSPSC #42281508
Catalog Page 640
Shipping Weight 106.0 lbs
Country of Origin Israel *
Item Analog Autoclave
Temp. Range (C) 105 Degrees to 137 Degrees
Temp. Accuracy (F) -4 Degrees /5 Degrees
Temp. Range 100 Degrees to 134 Degrees C
Max. Temp. (C) 134 Degrees
Temp. Accuracy (C) -2 Degrees /3 Degrees
Temp. Resolution (C) 0.2 Degrees
Temp. Resolution (F) 0.36 Degrees
Cycle Time 60 min.
Material Stainless Steel
Range 100 Degrees to 134 Degrees C
Capacity 23L
Chamber Height 16-13/16"
Chamber Diameter 9-1/64"
Overall Height 15"
Overall Width 20"
Overall Depth 20"
Voltage (AC) 120
Amps AC 12
Watts 1400
Wattage (kW) 1.4
Compliance UL Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.