Check Availability
  • HEIDOLPH 

    Stirrer Guide,Overhead Stirrer,NS 29/32

  • Item # 38RU93
  • Mfr. Model # 036300590
Stirrer Guide,Overhead Stirrer,NS 29/32
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38RU93
Mfr. Model # 036300590
UNSPSC #41103810
Shipping Weight 1.0 lbs
Country of Origin Germany *
Item Stirrer Guide
For Use With Overhead Stirrer NS 29/32
Shaft Dia. 8"
Material PTFE
Includes Adjustable Seal
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.