Check Availability
  • HEIDOLPH 

    Shaker, Rotator, Load Capacity: 72.7 lb., 1 to 16 rpm, 0° to 65°C

  • Item # 38RU56
  • Mfr. Model # 036130440
Shaker, Rotator, Load Capacity: 72.7 lb., 1 to 16 rpm, 0° to 65°C
Qty
  • Web Price
    $8,257.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38RU56
Mfr. Model # 036130440
UNSPSC #41103811
Shipping Weight 74.0 lbs
Country of Origin Germany *
Item - Lab Shakers Shaker
Movement Type - Lab Shakers Rotator
Load Capacity 72.7 lb.
Speed Range 1 to 16 rpm
Operating Temp. Range 0 Degrees to 65 Degrees C
Number of Platforms 0
Hazardous Location Yes
Plug Style - Lab Equipment Standard
Hz 50/60
Voltage 115
Overall Depth 20.4"
Overall Height 18.3"
Overall Width 41.3"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms