Check Availability
  • HEIDOLPH 

    Shaker, Rotator, Load Capacity: 66 lb., 1 to 16 rpm, 0° to 65°C

  • Item # 38RU54
  • Mfr. Model # 036130420
Shaker, Rotator, Load Capacity: 66 lb., 1 to 16 rpm, 0° to 65°C
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38RU54
Mfr. Model # 036130420
UNSPSC #41103811
Shipping Weight 63.0 lbs
Country of Origin Germany *
Item - Lab Shakers Shaker
Movement Type - Lab Shakers Rotator
Load Capacity 66 lb.
Speed Range 1 to 16 rpm
Operating Temp. Range 0 Degrees to 65 Degrees C
Number of Platforms 0
Hazardous Location Yes
Plug Style - Lab Equipment Standard
Hz 50/60
Voltage 115
Overall Depth 20.4"
Overall Height 18.3"
Overall Width 30.3"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms