Check Availability
  • HEIDOLPH 

    Shaker, Waving, Load Capacity: 22 lb., 2.5 to 50 rpm, 0° to 65°C

  • Item # 38RU47
  • Mfr. Model # 036130350
Shaker, Waving, Load Capacity: 22 lb., 2.5 to 50 rpm, 0° to 65°C
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38RU47
Mfr. Model # 036130350
UNSPSC #41103813
Shipping Weight 33.0 lbs
Country of Origin Germany *
Item - Lab Shakers Shaker
Movement Type - Lab Shakers Waving
Platform Length - Lab Equipment 15.35"
Platform Width - Lab Equipment 13.38"
Load Capacity 22 lb.
Speed Range 2.5 to 50 rpm
Operating Temp. Range 0 Degrees to 65 Degrees C
Number of Platforms 1
Hazardous Location Yes
Plug Style - Lab Equipment European
Hz 50/60
Voltage 220
Overall Depth 17.1"
Overall Height 8.1"
Overall Width 16.77"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms