Check Availability
  • HEIDOLPH 

    Shaker, Rocker, Load Capacity: 11 lb., 2 to 50 rpm, 0° to 65°C

  • Item # 38RU41
  • Mfr. Model # 036130290
Shaker, Rocker, Load Capacity: 11 lb., 2 to 50 rpm, 0° to 65°C
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38RU41
Mfr. Model # 036130290
UNSPSC #41103813
Shipping Weight 18.0 lbs
Country of Origin Germany *
Item - Lab Shakers Shaker
Movement Type - Lab Shakers Rocker
Platform Length - Lab Equipment 11.4"
Platform Width - Lab Equipment 10.15"
Load Capacity 11 lb.
Speed Range 2 to 50 rpm
Operating Temp. Range 0 Degrees to 65 Degrees C
Number of Platforms 1
Hazardous Location Yes
Plug Style - Lab Equipment European
Hz 50/60
Voltage 220
Overall Depth 14.76"
Overall Height 7.28"
Overall Width 12.59"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms