Check Availability
  • HEIDOLPH 

    Shaker, Vibration, Load Capacity: 4.4 lb., 150 to 1350 rpm, 0° to 65°C

  • Item # 38RU21
  • Mfr. Model # 036130090
Shaker, Vibration, Load Capacity: 4.4 lb., 150 to 1350 rpm, 0° to 65°C
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38RU21
Mfr. Model # 036130090
UNSPSC #41103812
Shipping Weight 14.0 lbs
Country of Origin Germany *
Item - Lab Shakers Shaker
Movement Type - Lab Shakers Vibration
Platform Length - Lab Equipment 8.66"
Platform Width - Lab Equipment 8.66"
Load Capacity 4.4 lb.
Speed Range 150 to 1350 rpm
Operating Temp. Range 0 Degrees to 65 Degrees C
Number of Platforms 1
Hazardous Location Yes
Plug Style - Lab Equipment European
Hz 50/60
Voltage 220
Overall Depth 12.2"
Overall Height 4.92"
Overall Width 9.64"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms