Check Availability
  • HEIDOLPH 

    Shaker, Vortex Mixer, Load Capacity: 3.3 lb., 150 to 2000 rpm, 0° to 65°C

  • Item # 38RU16
  • Mfr. Model # 036130040
Shaker, Vortex Mixer, Load Capacity: 3.3 lb., 150 to 2000 rpm, 0° to 65°C
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

All-purpose model has 3mm vibration orbit and includes an attachment for 26 vessels (10 to 16mm) and 12 vessels (16 to 32mm). Digital process timer allows for unattended operation from 1 to 999 min.
Show More Close
 

Technical Specifications

Item # 38RU16
Mfr. Model # 036130040
UNSPSC #41103812
Catalog Page 648
Shipping Weight 29.0 lbs
Country of Origin Germany *
Item - Lab Shakers Shaker
Movement Type - Lab Shakers Vortex Mixer
Load Capacity 3.3 lb.
Speed Range 150 to 2000 rpm
Operating Temp. Range 0 Degrees to 65 Degrees C
Number of Platforms 0
Hazardous Location Yes
Plug Style - Lab Equipment Standard
Hz 50/60
Voltage 115
Overall Depth 16.1"
Overall Height 6.77"
Overall Width 10.6"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.