Check Availability
  • HEIDOLPH 

    Shaker, Vortex Mixer, 0 to 2500 rpm, 0° to 65°C

  • Item # 38RU13
  • Mfr. Model # 036130010
Shaker, Vortex Mixer, 0 to 2500 rpm, 0° to 65°C
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38RU13
Mfr. Model # 036130010
UNSPSC #41103812
Shipping Weight 7.0 lbs
Country of Origin Germany *
Item - Lab Shakers Shaker
Movement Type - Lab Shakers Vortex Mixer
Speed Range 0 to 2500 rpm
Operating Temp. Range 0 Degrees to 65 Degrees C
Number of Platforms 0
Hazardous Location Yes
Plug Style - Lab Equipment European
Hz 50/60
Voltage 220
Overall Depth 6.77"
Overall Height 4.1"
Overall Width 5.27"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms