Check Availability
  • HEIDOLPH 

    Shaft Guard,For Overhead Stirrer

  • Item # 38RU96
  • Mfr. Model # 036300610
Shaft Guard,For Overhead Stirrer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38RU96
Mfr. Model # 036300610
UNSPSC #41103810
Shipping Weight 1.0 lbs
Country of Origin Germany *
Item Shaft Guard
For Use With Overhead Stirrer
Shaft Length 187" to 312"
Material PMMA
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.