Check Availability
  • HEIDOLPH 

    Rotary Evaporator Vacuum, 2 mbar, 80W

  • Item # 36RM98
  • Mfr. Model # 036306570
Rotary Evaporator Vacuum, 2 mbar, 80W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Vacuum can be controlled manually or with valve-operated vacuum controllers. Chemical resistant.
Show More Close
 

Technical Specifications

Item # 36RM98
Mfr. Model # 036306570
UNSPSC #41104804
Shipping Weight 20.0 lbs
Country of Origin Germany *
Item Rotary Evaporator Vacuum
Pump Type Valve Regulated
Number of Motor Stages 2
Vacuum Pressure 2 mbar
Suction 1300L/hr.
Watts 80
Height 6-7/8"
Length 12-53-64"
Width 6-7/8"
Features Made From Chemical Resistant Material
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.