Check Availability
  • HEIDOLPH 

    Rotary Evaporator Vacuum, 7 mbar, 180W

  • Item # 36RM96
  • Mfr. Model # 036302830
Rotary Evaporator Vacuum, 7 mbar, 180W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Vacuum can be controlled manually or with valve-operated vacuum controllers. No. Has suction capacity for up to 3 rotary evaporators at the same time. Switch vacuum pump on or off with switchbox. Chemical resistant.
Show More Close
 

Technical Specifications

Item # 36RM96
Mfr. Model # 036302830
UNSPSC #41104804
Catalog Page 641
Shipping Weight 20.0 lbs
Country of Origin Germany *
Item Rotary Evaporator Vacuum
Pump Type Valve Regulated
Number of Motor Stages 2
Vacuum Pressure 7 mbar
Suction 2000L/hr.
Watts 180
Height 12-13/64"
Length 7-43/64"
Width 9-41/64"
Features Suction Capacity For Up to 3 Rotary Evaporators At The Same Time
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.