Check Availability
Rotary Evaporator Vacuum, 2 mbar, 160W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Speed adjustment stops pump completely when vacuum level is reached and runs intermittently at a low speed to hold vacuum constant. Intermittent operation results in increased diaphragm performance life, low energy consumption, and noise and vibration reduction. Operates without vacuum valve. 3-stage 3-stage pump can distill high boiling point solvents such as DMF and DMSO at low bath temperatures. Chemical resistant.
Show More Close
 

Technical Specifications

Item # 36RM95
Mfr. Model # 036308090
UNSPSC #41104804
Shipping Weight 20.0 lbs
Country of Origin Germany *
Item Rotary Evaporator Vacuum
Pump Type rpm Regulated
Number of Motor Stages 3
Vacuum Pressure 2 mbar
Suction 1700L/hr.
Watts 160
Height 7-45/64"
Length 6-37/64"
Width 9-19/64"
Features Even If The Gas Ballast Valve is Open An Excellent Ultimate Vacuum is Reached When Working with Easily Condensable Vapors, This Makes Distilling High Boiling Point Solvents Such As DMF or DMSO Possible At Low Bath Temperatures
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.