Check Availability
  • HEIDOLPH 

    Rotary Evaporator Vacuum,5 mbar,160W

  • Item # 36RM93
  • Mfr. Model # 036308310
Rotary Evaporator Vacuum,5 mbar,160W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Speed adjustment stops pump completely when vacuum level is reached and runs intermittently at a low speed to hold vacuum constant. Intermittent operation results in increased diaphragm performance life, low energy consumption, and noise and vibration reduction. Operates without vacuum valve. 3-stage pump features precise vacuum control to avoid bumping and eliminates foaming of evaporation solution. Chemical resistant.
Show More Close
 

Technical Specifications

Item # 36RM93
Mfr. Model # 036308310
UNSPSC #41104804
Catalog Page 641
Shipping Weight 20.0 lbs
Country of Origin Germany *
Item Rotary Evaporator Vacuum
Pump Type rpm Regulated
Number of Motor Stages 3
Vacuum Pressure 5 mbar
Suction 1700L/hr.
Watts 160
Height 11-49/64"
Length 10-23/64"
Width 7-19/32"
Features Precise Vacuum Control Avoid Bumping and Eliminates Foaming of Your Evaporation Solution
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.