Check Availability
  • HEIDOLPH 

    Radial-Flow Impeller, TR 21

  • Item # 38RU72
  • Mfr. Model # 036300390
Radial-Flow Impeller, TR 21
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38RU72
Mfr. Model # 036300390
UNSPSC #41103810
Shipping Weight 1.0 lbs
Country of Origin Germany *
Item Radial-Flow Impeller
For Use With Overhead Stirrer TR 21
Shaft Dia. 8"
Shaft Length 400"
Material Stainless Steel
Blade Dia. 2"
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.