Check Availability
  • HEIDOLPH 

    Radial-Flow Impeller, TR 20

  • Item # 38RU71
  • Mfr. Model # 036300380
Radial-Flow Impeller, TR 20
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38RU71
Mfr. Model # 036300380
UNSPSC #41103810
Shipping Weight 1.0 lbs
Country of Origin Germany *
Item Radial-Flow Impeller
For Use With Overhead Stirrer TR 20
Shaft Dia. 8mm
Shaft Length 400mm
Material Stainless Steel
Blade Dia. 2"
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.