Check Availability
  • HEIDOLPH 

    Pitched-Blade Impeller, PR 39

  • Item # 38RU77
  • Mfr. Model # 036300440
Pitched-Blade Impeller, PR 39
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38RU77
Mfr. Model # 036300440
UNSPSC #41103810
Shipping Weight 1.0 lbs
Country of Origin Germany *
Item Pitched-Blade Impeller
For Use With Overhead Stirrer PR 39
Shaft Dia. 8mm
Shaft Length 350mm
Material PTFE
Blade Dia. 75mm
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.