Check Availability
  • HEIDOLPH 

    Peristaltic, 1/7 HP, 125.04 GPD

  • Item # 36RN63
  • Mfr. Model # 036150150
Peristaltic, 1/7 HP, 125.04 GPD
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36RN63
Mfr. Model # 036150150
UNSPSC #41105105
Shipping Weight 20.0 lbs
Country of Origin Germany *
Item - Chemical Metering Pumps Chemical Metering Pump
Chemical Metering Pump Type Peristaltic
Max. Flow (gpd) - Pumps 125.04 gpd
Max. Pressure - Pumps 29 psi
Voltage - Pumps 115VAC
Max. Viscosity - Pumps 3500 cP
HP - Pumps 1/7
Phase - Pumps 1
Flow Rate Output Control Variable
Tubing Material - Peristaltic Pumps Sold Separately
Reproducibility - Pumps +/-3.5%
Ball Material - Pumps TFE
Body Material Metal
Motor RPM 5 to 120
Height 8-55/64"
Length 10-5/64"
Width 6-17/32"
Number of Feeds 0
Min. Flow Rate 0.005mL/min.
Hz 60
Includes Adaptor for Multi-Channel Pump Heads
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms