Check Availability
  • HEIDOLPH 

    Overhead Stirrer Stand, 1000in.L

  • Item # 38RU87
  • Mfr. Model # 036300530
Overhead Stirrer Stand, 1000in.L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38RU87
Mfr. Model # 036300530
UNSPSC #41103810
Shipping Weight 14.0 lbs
Country of Origin Germany *
Item Overhead Stirrer Stand
For Use With Overhead Stirrer
Shaft Dia. 25"
Shaft Length 1000"
Material Stainless Steel
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.